1471C36
Hammond Manufacturing Enclosures, 1471 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1471C36

Hammond Manufacturing Enclosures, 1471 Series
In stock
Item Number
1471C36
MFG Item Number
1471C36
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1471 Series
Item #
1471C36
Console, 48in.Hx36in.Wx18in.D, N12,

1471 Series Information

  • Designed To House Electrical, Electronic, Hydraulic Or Pneumatic Controls And Instruments.
  • Heavy‑Duty Construction Provides Protection From Dirt, Dust, Oil And Water.
  • Formed 14 Gauge Steel.
  • Smooth, Continuously Welded Seams, Without Knockouts, Cutouts Or Holes.
  • Sloped Front Instrument Panel Is Continuously Hinged On The Front Edge And Secured With Captive Panel Screws, Threaded Into Sealed Wells.


Specifications

Specifications
Nominal Height 48 "
Ships Factory Direct Yes
Manufacturer Part Number 1471C36
Item Number 1471C36
Manufacturer Hammond Manufacturing
Product Series 1471
Family Series Hammond Manufacturing Enclosures, 1471 Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Options Included Gasketed Cover, Ground Stud, Literature Pocket
Panel Included Yes
Approvals CSA, UL
RoHS Yes
Net Weight 210 lbs
Gross Weight 210 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved