1485E6
Hammond Manufacturing Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1485E6

Hammond Manufacturing Wireway
In stock
Item Number
1485E6
MFG Item Number
1485E6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
1485E6
Wireway, 8in.Hx8in.Wx6in.L, N12, ANSI61

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1485E6
Item Number 1485E6
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Wireway
Latching Mechanism Quick Release Clamps
Cover Design Hinge Cover
Composition Steel
Application Protect Electrical Wiring
Style Straight Section
Nominal Length 6 "
Approvals CSA, UL
RoHS Yes
Net Weight 5.695 lbs
Gross Weight 5.695 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved