1487CM6SS
Hammond Manufacturing Wireway, 1487SS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1487CM6SS

Hammond Manufacturing Wireway, 1487SS Series
In stock
Item Number
1487CM6SS
MFG Item Number
1487CM6SS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, 1487SS Series
Item #
1487CM6SS
Nipple 6in., 4in.Sq, N4X, 304SS

1487SS Series Information

  • Bodies and Covers are Formed from 14 Gauge 304 Stainless‑Steel with 10 Gauge Flanges
  • Many Available Accessories
  • Type 4X Pull Through Wireway

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1487CM6SS
Item Number 1487CM6SS
Manufacturer Hammond Manufacturing
Product Series 1487SS
Family Series Hammond Manufacturing Wireway, 1487SS Series
Latching Mechanism Feed Through
Cover Design Hinge Cover
Composition Stainless Steel
Style Nipple
Nominal Length 6 "
RoHS Yes
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved