1488LL13
Hammond Manufacturing Enclosures, 1488 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1488LL13

Hammond Manufacturing Enclosures, 1488 Series
In stock
Item Number
1488LL13
MFG Item Number
1488LL13
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1488 Series
Item #
1488LL13
Console, 20in.Hx20in.Wx13.15in.D, N12/13

1488 Series Information

  • Formed out of 14 gauge steel
  • Captive cover screws thread into sealed wells
  • Smooth, countinuously welded seams
Designed for use as electric, hydraulic or pneumatic control and instrument enclosure. Ideal for flat or surface mounting / pedestal to provide the necessary 30 or 60 degrees control slope. Provides protection from dirt, dust, oil and water.
  • Oil resistant gasket and adhesive
  • A grounding stude is provided in the enclosure

Specifications

Specifications
Nominal Height 20 "
Manufacturer Part Number 1488LL13
Item Number 1488LL13
Manufacturer Hammond Manufacturing
Product Series 1488
Family Series Hammond Manufacturing Enclosures, 1488 Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Screws
Options Included Gasketed Cover, Ground Stud
Panel Included No
Approvals CSA, UL
RoHS Yes
Net Weight 37.06 lbs
Gross Weight 37 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved