The store will not work correctly when cookies are disabled.
1551JFLGY
Hammond Manufacturing Enclosures, 1551FL Series
MFG Item Number
1551JFLGY
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, 1551FL Series
1551FL Series Information
- Flanged lid is perfect for wall or shelf mounting or suspending with a tie wrap.
- Molded in a choice of black or grey ‑ general purpose ABS plastic.
- Satin texture finish.
- Complete with lid and two self tapping screws.
- Screws are color matched to enclosure (nickel plated screws with grey enclosures and black plated with black enclosures).
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1551JFLGY |
Item Number |
1551JFLGY |
Manufacturer |
Hammond Manufacturing |
Product Series |
1551FL |
Family Series |
Hammond Manufacturing Enclosures, 1551FL Series |
Material |
ABS Plastic |
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Lift-Off Cover |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
Options Included |
Flanged |
Panel Included |
No |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved