1581T4
Hammond Manufacturing Power Strips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1581T4

Hammond Manufacturing Power Strips
In stock
Item Number
1581T4
MFG Item Number
1581T4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, Series
Item #
1581T4
TRANSFORMER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1581T4
Item Number 1581T4
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Power Strips
Nominal Input Voltage 120 VAC
Frequency 50 Hz, 60 Hz
Circuit Breaker 10 A
Number of Outlets 4
Intended Application Industrial/Commercial
Material Metal
Approvals CE, CSA, cULus
RoHS Yes
Comments One IEC 320 - C14 Inlet
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved