1590C
Hammond Manufacturing Enclosures, 1590 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1590C

Hammond Manufacturing Enclosures, 1590 Series
In stock
Item Number
1590C
MFG Item Number
1590C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1590 Series
Item #
1590C
ENCLOSURE,DIE-CAST,4.6in.x 3.6in.x2in.

1590 Series Information

  • Rugged, Diecast Aluminum Alloy (Tough ‑ Yet Easy To Machine), Electronic Instrument Enclosure.
  • Lap Joint Construction Provides Protection Against Access Of Dust And Splashing Water. Also Provides For Improved EMI/RFI Shielding.
  • Unpainted Version Is Vibra Finished For A Smooth Surface With No Sharp Edges.
  • Satin Black Painted Version Is Painted With Tough Polyester Powder Paint For A Lasting Finish.
  • Black Screws Are Included To Enhance Appearance.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1590C
Item Number 1590C
Manufacturer Hammond Manufacturing
Product Series 1590
Family Series Hammond Manufacturing Enclosures, 1590 Series
Material Aluminum Diecast
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved