1590WBBF
Hammond Manufacturing Enclosures, 1590WF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1590WBBF

Hammond Manufacturing Enclosures, 1590WF Series
In stock
Item Number
1590WBBF
MFG Item Number
1590WBBF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1590WF Series
Item #
1590WBBF
ENCLOSURE

1590WF Series Information

  • Rugged, Diecast Aluminum Alloy Electronic Instrument Enclosure.
  • Lap Joint Construction With A Factory Poured Silicone Rubber Gasket Around The Perimeter Of The Lid Provides Protection Against Access Of Dust And Water.
  • Bottom flange is an aluminum (type 5052 H32) plate, spot welded onto the base of the enclosure.
  • Unpainted Version Is Vibra Finished For A Smooth Surface With No Sharp Edges.
  • Painted Version Is Painted With Tough ‑ Satin Black Polyester Powder Paint For A Lasting Finish, Even After Machining. Black Stainless Steel Screws Are Included To Enhance Assembled Appearance.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1590WBBF
Item Number 1590WBBF
Manufacturer Hammond Manufacturing
Product Series 1590WF
Family Series Hammond Manufacturing Enclosures, 1590WF Series
Material Aluminum Diecast
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Flanged, Gasketed Cover
Panel Included No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved