1590Z063
Hammond Manufacturing Enclosures, 1590Z Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1590Z063

Hammond Manufacturing Enclosures, 1590Z Series
In stock
Item Number
1590Z063
MFG Item Number
1590Z063
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1590Z Series
Item #
1590Z063
150 X 64 X 26mm

1590Z Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1590Z063
Item Number 1590Z063
Manufacturer Hammond Manufacturing
Product Series 1590Z
Family Series Hammond Manufacturing Enclosures, 1590Z Series
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Gasketed Cover, Ground Stud
Panel Included No
NEMA Rating NEMA 4, NEMA 4X
Approvals CE, cULus
RoHS No
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved