The store will not work correctly when cookies are disabled.
1590Z100GY
Hammond Manufacturing Enclosures, 1590Z Series
MFG Item Number
1590Z100GY
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1590Z100GY |
Item Number |
1590Z100GY |
Manufacturer |
Hammond Manufacturing |
Product Series |
1590Z |
Family Series |
Hammond Manufacturing Enclosures, 1590Z Series |
Material |
Aluminum |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Lift-Off Cover |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
Options Included |
Gasketed Cover, Ground Stud |
Panel Included |
No |
NEMA Rating |
NEMA 4, NEMA 4X |
Approvals |
CE, cULus |
RoHS |
No |
Net Weight |
1 lb |
Gross Weight |
1 lb |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved