1591ABU
Hammond Manufacturing Enclosures, 1591 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1591ABU

Hammond Manufacturing Enclosures, 1591 Series
In stock
Item Number
1591ABU
MFG Item Number
1591ABU
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1591 Series
Item #
1591ABU
BOX,ABS,3.93x1.97x.82,BLUE

1591 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1591ABU
Item Number 1591ABU
Manufacturer Hammond Manufacturing
Product Series 1591
Family Series Hammond Manufacturing Enclosures, 1591 Series
Material ABS Plastic
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 3S
Nominal Height 4 "
Nominal Width 2 "
Nominal Depth 1 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved