1591GFLBK
Hammond Manufacturing Enclosures, 1591FL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1591GFLBK

Hammond Manufacturing Enclosures, 1591FL Series
In stock
Item Number
1591GFLBK
MFG Item Number
1591GFLBK
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1591FL Series
Item #
1591GFLBK
ENCLOSURE

1591FL Series Information

  • Ideally Suited For Vertical Mounting Of Printed Circuit Boards.
  • Integral Card Guides Accept 0.062" P.C. Cards.
  • Lap Joint Construction Provides Protection Against Access Of Dust And Splashing Water.
  • Designed To Meet IP54.
  • Lid contains four molded in PC board standoffs.

Specifications

Specifications
Manufacturer Part Number 1591GFLBK
Item Number 1591GFLBK
Manufacturer Hammond Manufacturing
Product Series 1591FL
Family Series Hammond Manufacturing Enclosures, 1591FL Series
Material ABS Plastic
Composition Non-Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Flanged
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved