1591HFLBK
Hammond Manufacturing Enclosures, 1591FL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1591HFLBK

Hammond Manufacturing Enclosures, 1591FL Series
In stock
Item Number
1591HFLBK
MFG Item Number
1591HFLBK
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1591FL Series
Item #
1591HFLBK
ENCLOSURE

1591FL Series Information

  • Ideally Suited For Vertical Mounting Of Printed Circuit Boards.
  • Integral Card Guides Accept 0.062" P.C. Cards.
  • Lap Joint Construction Provides Protection Against Access Of Dust And Splashing Water.
  • Designed To Meet IP54.
  • Lid contains four molded in PC board standoffs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1591HFLBK
Item Number 1591HFLBK
Manufacturer Hammond Manufacturing
Product Series 1591FL
Family Series Hammond Manufacturing Enclosures, 1591FL Series
Material ABS Plastic
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Flanged
Panel Included No
RoHS No
Net Weight 0.245 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved