1591RABK
Hammond Manufacturing Enclosures, 1591R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1591RABK

Hammond Manufacturing Enclosures, 1591R Series
In stock
Item Number
1591RABK
MFG Item Number
1591RABK
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1591R Series
Item #
1591RABK
ENCLOSURE

1591R Series Information

  • Ideally Suited For Vertical Mounting Of Printed Circuit Boards (Internal Side Walls Include Molded In Card Guides ‑ See Photo Below).
  • Interior Of Each Enclosure Part Is Specially Masked And Sprayed With An RFI/EMI Copper Conductive Coating.
  • Coating Manufacturer Specifies An Attenuation Of More Than 75 Db From 1 Mhz. To 1 Ghz.
  • Designed To Meet IP54.
  • Smooth Black Finish With Black Screws.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1591RABK
Item Number 1591RABK
Manufacturer Hammond Manufacturing
Product Series 1591R
Family Series Hammond Manufacturing Enclosures, 1591R Series
Material ABS Plastic
Composition Non-Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included EMI/RFI Shielding
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved