The store will not work correctly when cookies are disabled.
1591RVBK
Hammond Manufacturing Enclosures, 1591R Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Ideally Suited For Vertical Mounting Of Printed Circuit Boards (Internal Side Walls Include Molded In Card Guides ‑ See Photo Below).
- Interior Of Each Enclosure Part Is Specially Masked And Sprayed With An RFI/EMI Copper Conductive Coating.
- Coating Manufacturer Specifies An Attenuation Of More Than 75 Db From 1 Mhz. To 1 Ghz.
- Designed To Meet IP54.
- Smooth Black Finish With Black Screws.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1591RVBK |
Item Number |
1591RVBK |
Manufacturer |
Hammond Manufacturing |
Product Series |
1591R |
Family Series |
Hammond Manufacturing Enclosures, 1591R Series |
Material |
ABS Plastic |
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Lift-Off Cover |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
Options Included |
EMI/RFI Shielding |
Panel Included |
No |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved