1591VSFLBK
Hammond Manufacturing Enclosures, 1591FLS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1591VSFLBK

Hammond Manufacturing Enclosures, 1591FLS Series
In stock
Item Number
1591VSFLBK
MFG Item Number
1591VSFLBK
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1591FLS Series
Item #
1591VSFLBK
ENCLOSURE

1591FLS Series Information

  • Electronic Instrument Enclosures, Ideally Suited For Mounting Printed Circuit Boards.
  • Integral Card Guides Accept 1.5 Mm (0.062") P.C. Cards.
  • Lap Joint Construction Provides Protection Against Dust Accumulation And Splashing Water.
  • Designed To Meet IP54.
  • Molded From Economical Black Plastic.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1591VSFLBK
Item Number 1591VSFLBK
Manufacturer Hammond Manufacturing
Product Series 1591FLS
Family Series Hammond Manufacturing Enclosures, 1591FLS Series
Material ABS Plastic
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Flanged
Panel Included No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved