160D12
Hammond Manufacturing Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

160D12

Hammond Manufacturing Transformers
In stock
Item Number
160D12
MFG Item Number
160D12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
160D12
TRANSFORMER, 1VA, OPEN, PRI:

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 160D12
Item Number 160D12
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
VA Rating 2.5 VA
Primary Voltage 115 V, 230 V
Secondary Voltage 12 V
Termination Pins
Insulation Class Class B
Type Low Voltage
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved