160D120
Hammond Manufacturing Transformers, 160 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

160D120

Hammond Manufacturing Transformers, 160 Series
In stock
Item Number
160D120
MFG Item Number
160D120
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 160 Series
Item #
160D120
TRANSFORMER, 1VA, OPEN, PRI:

160 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 160D120
Item Number 160D120
Manufacturer Hammond Manufacturing
Product Series 160
Family Series Hammond Manufacturing Transformers, 160 Series
VA Rating 1.2 VA
Primary Voltage 115 V, 230 V
Secondary Voltage 120 V
Termination Pins
Insulation Class Class B
Type Low Voltage
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved