166Q6
Hammond Manufacturing Transformers, 166 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

166Q6

Hammond Manufacturing Transformers, 166 Series
In stock
Item Number
166Q6
MFG Item Number
166Q6
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 166 Series
Item #
166Q6
TRANSFORMER, 37.8VA, OPEN, PRI:

166 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 166Q6
Item Number 166Q6
Manufacturer Hammond Manufacturing
Product Series 166
Family Series Hammond Manufacturing Transformers, 166 Series
Type Low Voltage
VA Rating 37.8 VA
Primary Voltage 115 V
Configuration Single Primary/Single Secondary
Secondary Voltage 6.3 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved