186F36
Hammond Manufacturing Transformers, 186 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

186F36

Hammond Manufacturing Transformers, 186 Series
In stock
Item Number
186F36
MFG Item Number
186F36
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 186 Series
Item #
186F36
TRANSFORMER

186 Series Information

  • L.V. Chassis Mount
  • Dual Primary 115/230 VAC
  • Combination Solder or Quick Connect Terminals

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 186F36
Item Number 186F36
Manufacturer Hammond Manufacturing
Product Series 186
Family Series Hammond Manufacturing Transformers, 186 Series
Type Control
VA Rating 100.8 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 36 V
Enclosed No
Mounting Foot
Termination Quick Connect
Approvals CSA, UR
Net Weight 2.795 lbs
Gross Weight 2.925 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved