The store will not work correctly when cookies are disabled.
2CLC2048
Hammond Manufacturing Enclosures, 2CLC Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
48in. Consolet - 38.75 x 48 x 18.1 -
- Formed 14 Gauge Steel Bodies with 14 Gauge Steel Door and Lid.
- Also Offered With Formed 14 Gauge 304 Stainless Steel Bodies With 14 Gauge 304 Stainless Steel Door And Lid.
- Smooth, Continuously Welded Seams without Knockouts or Holes.
- Body Stiffeners Are Provided Where Required For Increased Strength and Rigidity
- Stainless Steel Models Utilize Stainless Steel Hardware.
- Oil Resistant Gaskets Are Permanently Secured And Mechanically Retained.
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
2CLC2048 |
Item Number |
2CLC2048 |
Manufacturer |
Hammond Manufacturing |
Product Series |
2CLC |
Family Series |
Hammond Manufacturing Enclosures, 2CLC Series |
Material |
Steel |
Composition |
Metallic |
Number of Doors |
2 |
Cover Design |
Hinged |
Latching Mechanism |
Quarter-Turn Latch |
Options Included |
Gasketed Cover, Ground Stud |
Panel Included |
No |
Nominal Height |
38 " |
Nominal Width |
48 " |
Nominal Depth |
20 " |
NEMA Rating |
NEMA 3R, NEMA 4, NEMA 12 |
Approvals |
CE, CSA, UL |
RoHS |
Yes |
Net Weight |
130.88 lbs |
Gross Weight |
130 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved