2CSC2060
Hammond Manufacturing Enclosures, 2CLC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2CSC2060

Hammond Manufacturing Enclosures, 2CLC Series
In stock
Item Number
2CSC2060
MFG Item Number
2CSC2060
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 2CLC Series
Item #
2CSC2060
38.75 X 60 X 18.1

2CLC Series Information

  • Formed 14 Gauge Steel Bodies with 14 Gauge Steel Door and Lid.
  • Also Offered With Formed 14 Gauge 304 Stainless Steel Bodies With 14 Gauge 304 Stainless Steel Door And Lid.
  • Smooth, Continuously Welded Seams without Knockouts or Holes.
  • Body Stiffeners Are Provided Where Required For Increased Strength and Rigidity
  • Stainless Steel Models Utilize Stainless Steel Hardware.
  • Oil Resistant Gaskets Are Permanently Secured And Mechanically Retained.


Specifications

Specifications
Nominal Height 38 "
Ships Factory Direct Yes
Manufacturer Part Number 2CSC2060
Item Number 2CSC2060
Manufacturer Hammond Manufacturing
Product Series 2CLC
Family Series Hammond Manufacturing Enclosures, 2CLC Series
Material 304 Stainless Steel
Composition Metallic
Number of Doors 2
Cover Design Hinged
Latching Mechanism Quarter-Turn Latch
Options Included Gasketed Cover, Ground Stud
Panel Included No
Approvals CE, CSA, UL
RoHS Yes
Net Weight 155 lbs
Gross Weight 155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved