511-0900
Hammond Manufacturing Enclosures, 500-519 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

511-0900

Hammond Manufacturing Enclosures, 500-519 Series
In stock
Item Number
511-0900
MFG Item Number
511-0900
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 500-519 Series
Item #
511-0900
ENCLOSURE

500-519 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 511-0900
Item Number 511-0900
Manufacturer Hammond Manufacturing
Product Series 500-519
Family Series Hammond Manufacturing Enclosures, 500-519 Series
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Latching Mechanism Screws
Panel Included No
Nominal Height 2 "
Nominal Width 3 "
Nominal Depth 7 "
Net Weight 1.58 lbs
Gross Weight 1.58 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved