515-0920
Hammond Manufacturing Enclosures, 500-519 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

515-0920

Hammond Manufacturing Enclosures, 500-519 Series
In stock
Item Number
515-0920
MFG Item Number
515-0920
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 500-519 Series
Item #
515-0920
ENCLOSURE

500-519 Series Information


Specifications

Specifications
Nominal Height 2 "
Manufacturer Part Number 515-0920
Item Number 515-0920
Manufacturer Hammond Manufacturing
Product Series 500-519
Family Series Hammond Manufacturing Enclosures, 500-519 Series
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Latching Mechanism Screws
Panel Included No
Net Weight 1.14 lbs
Gross Weight 1.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved