733
Hammond Manufacturing Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

733

Hammond Manufacturing Transformers
In stock
Item Number
733
MFG Item Number
733
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
733
TRANSFORMER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 733
Item Number 733
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Type Transformer
VA Rating 750 VA
Primary Voltage 115 V
Configuration Single Primary/Single Secondary
Secondary Voltage 2.5 V
Enclosed Yes
Mounting Chassis
Termination Wire Leads
Insulation Class Class A
Temperature Range (F) 32-221 Degrees F
Approvals CSA
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved