C2F194931LG1
Hammond Manufacturing Enclosures, C2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C2F194931LG1

Hammond Manufacturing Enclosures, C2 Series
In stock
Item Number
C2F194931LG1
MFG Item Number
C2F194931LG1
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, C2 Series
Item #
C2F194931LG1
Frame

C2 Series Information

  • Zinc‑plated Mounting Rails Provide Superior Surface Areas for Equipment Grounding
  • Four Leveling Feet are Included with Support for Optional Casters
  • Infinite‑depth Setting Using C‑channel Struts
  • Tested to nearly double the suggested load
  • RoHS Compliant

Specifications

Specifications
Nominal Depth 31 "
Ships Factory Direct Yes
Manufacturer Part Number C2F194931LG1
Item Number C2F194931LG1
Manufacturer Hammond Manufacturing
Product Series C2
Family Series Hammond Manufacturing Enclosures, C2 Series
Max Rack Units 28U
Panel Type Open Frame
Nominal Height 56 "
Nominal Width 23 "
RoHS Yes
Net Weight 130 lbs
Adjustable Depth Yes
Gross Weight 130 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved