C3R1086HCLO
Hammond Manufacturing Enclosures, C3RHCLO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C3R1086HCLO

Hammond Manufacturing Enclosures, C3RHCLO Series
In stock
Item Number
C3R1086HCLO
MFG Item Number
C3R1086HCLO
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, C3RHCLO Series
Item #
C3R1086HCLO
ENCLOSURE, 10in.Hx8in.Wx6in.D, N3R

C3RHCLO Series Information

  • Formed and Spot Welded From 16 Or 14 Gauge Galvanized Steel.
  • Extended Height Door and Seam‑Free Sides.
  • Embossed Mounting Holes on Back of Enclosure.
  • Cover Fastened Securely Zinc Plated Draw Pull Catches.
  • Enclosure and Cover Finished in Gray Powder Coating.



Specifications

Specifications
Nominal Depth 6 "
Manufacturer Part Number C3R1086HCLO
Item Number C3R1086HCLO
Manufacturer Hammond Manufacturing
Product Series C3RHCLO
Family Series Hammond Manufacturing Enclosures, C3RHCLO Series
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Options Included Gasketed Cover
Approvals CSA, UL
RoHS Yes
Net Weight 9 lbs
Gross Weight 9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved