C3R16126HCLO
Hammond Manufacturing Enclosures, C3RHCLO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C3R16126HCLO

Hammond Manufacturing Enclosures, C3RHCLO Series
In stock
Item Number
C3R16126HCLO
MFG Item Number
C3R16126HCLO
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, C3RHCLO Series
Item #
C3R16126HCLO
ENCLOSURE, 16in.Hx12in.Wx6in.D, NEMA 3R,

C3RHCLO Series Information

  • Formed and Spot Welded From 16 Or 14 Gauge Galvanized Steel.
  • Extended Height Door and Seam‑Free Sides.
  • Embossed Mounting Holes on Back of Enclosure.
  • Cover Fastened Securely Zinc Plated Draw Pull Catches.
  • Enclosure and Cover Finished in Gray Powder Coating.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C3R16126HCLO
Item Number C3R16126HCLO
Manufacturer Hammond Manufacturing
Product Series C3RHCLO
Family Series Hammond Manufacturing Enclosures, C3RHCLO Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Options Included Gasketed Cover
Panel Included No
NEMA Rating NEMA 3R
Nominal Height 16 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CSA, UL
RoHS Yes
Net Weight 15 lbs
Gross Weight 13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved