The store will not work correctly when cookies are disabled.
C3R20166HCLO
Hammond Manufacturing Enclosures, C3RHCLO Series
MFG Item Number
C3R20166HCLO
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, C3RHCLO Series
ENCLOSURE, 20in.Hx16in.Wx6in.D, N3R
C3RHCLO Series Information
- Formed and Spot Welded From 16 Or 14 Gauge Galvanized Steel.
- Extended Height Door and Seam‑Free Sides.
- Embossed Mounting Holes on Back of Enclosure.
- Cover Fastened Securely Zinc Plated Draw Pull Catches.
- Enclosure and Cover Finished in Gray Powder Coating.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
C3R20166HCLO |
Item Number |
C3R20166HCLO |
Manufacturer |
Hammond Manufacturing |
Product Series |
C3RHCLO |
Family Series |
Hammond Manufacturing Enclosures, C3RHCLO Series |
Material |
Steel |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Padlockable Latch |
Options Included |
Gasketed Cover |
Panel Included |
No |
NEMA Rating |
NEMA 3R |
Nominal Height |
20 " |
Nominal Width |
16 " |
Nominal Depth |
6 " |
Approvals |
CSA, UL |
RoHS |
Yes |
Net Weight |
27 lbs |
Gross Weight |
25 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved