C3RWT1060
Hammond Manufacturing Wireway, C3RWT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C3RWT1060

Hammond Manufacturing Wireway, C3RWT Series
In stock
Item Number
C3RWT1060
MFG Item Number
C3RWT1060
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, C3RWT Series
Item #
C3RWT1060
Type 3R Wiring Trough - 10x10x60 -

C3RWT Series Information

  • Designed to Protect Multiple Electrical Wiring in Outdoor Environments
  • Sections and Components are Finished in ANSI 61 Gray Powder Coating
  • Butt Hinged Cover is Secured with easily Operated Quick Release
  • Slip on Removable Front Cover is Secured with Screws

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C3RWT1060
Item Number C3RWT1060
Manufacturer Hammond Manufacturing
Product Series C3RWT
Family Series Hammond Manufacturing Wireway, C3RWT Series
Nominal Length 60 "
Net Weight 58 lbs
Gross Weight 42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved