C3RWT1260
Hammond Manufacturing Wireway, C3RWT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C3RWT1260

Hammond Manufacturing Wireway, C3RWT Series
In stock
Item Number
C3RWT1260
MFG Item Number
C3RWT1260
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, C3RWT Series
Item #
C3RWT1260
Type 3R Wiring Trough - 12x12x60 -

C3RWT Series Information

  • Designed to Protect Multiple Electrical Wiring in Outdoor Environments
  • Sections and Components are Finished in ANSI 61 Gray Powder Coating
  • Butt Hinged Cover is Secured with easily Operated Quick Release
  • Slip on Removable Front Cover is Secured with Screws

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number C3RWT1260
Item Number C3RWT1260
Manufacturer Hammond Manufacturing
Product Series C3RWT
Family Series Hammond Manufacturing Wireway, C3RWT Series
Nominal Length 60 "
Net Weight 70 lbs
Gross Weight 50 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved