The store will not work correctly when cookies are disabled.
C3RWT436
Hammond Manufacturing Wireway, C3RWT Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Type 3R Wiring Trough - 4x4x36 -
- Designed to Protect Multiple Electrical Wiring in Outdoor Environments
- Sections and Components are Finished in ANSI 61 Gray Powder Coating
- Butt Hinged Cover is Secured with easily Operated Quick Release
- Slip on Removable Front Cover is Secured with Screws
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
C3RWT436 |
Item Number |
C3RWT436 |
Manufacturer |
Hammond Manufacturing |
Product Series |
C3RWT |
Family Series |
Hammond Manufacturing Wireway, C3RWT Series |
Nominal Length |
36 " |
Nominal Width |
4 " |
NEMA Rating |
NEMA 3R |
Net Weight |
12 lbs |
Gross Weight |
10 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved