C4SP4236SBK1
Hammond Manufacturing Enclosures, C4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C4SP4236SBK1

Hammond Manufacturing Enclosures, C4 Series
In stock
Item Number
C4SP4236SBK1
MFG Item Number
C4SP4236SBK1
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, C4 Series
Item #
C4SP4236SBK1
ENCLOSURE

C4 Series Information

  • Panels Made From 16‑Gauge Steel.
  • SBK1 are Solid Panels.
  • VBK1 are Vented Panels.

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number C4SP4236SBK1
Item Number C4SP4236SBK1
Manufacturer Hammond Manufacturing
Product Series C4
Family Series Hammond Manufacturing Enclosures, C4 Series
Material Steel
Composition Metallic
Panel Type Side
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 42 "
Nominal Width 36 "
Net Weight 102 lbs
Gross Weight 102 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved