CSKO884
Hammond Manufacturing Enclosures, CSKO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSKO884

Hammond Manufacturing Enclosures, CSKO Series
In stock
Item Number
CSKO884
MFG Item Number
CSKO884
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, CSKO Series
Item #
CSKO884
Enclosure, 8in.Hx8in.Wx4in.D, NEMA 1,

CSKO Series Information

  • C‑Box Screw Cover with Knockouts
  • NEMA Type 1
  • Designed for General Purpose Indoor Use as a Junction, Pull or Switch Box

Specifications

Specifications
Nominal Depth 4 "
Manufacturer Part Number CSKO884
Item Number CSKO884
Manufacturer Hammond Manufacturing
Product Series CSKO
Family Series Hammond Manufacturing Enclosures, CSKO Series
Material Steel
Composition Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Knockouts
Approvals CSA, UL
RoHS Yes
Net Weight 5 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved