DNRR63HDW
Hammond Manufacturing Enclosures, DNRRHDW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DNRR63HDW

Hammond Manufacturing Enclosures, DNRRHDW Series
In stock
Item Number
DNRR63HDW
MFG Item Number
DNRR63HDW
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, DNRRHDW Series
Item #
DNRR63HDW
Relay Rack, Welded, Heavy Duty

DNRRHDW Series Information

  • Tested to Nearly Double the Suggested Load Rating
  • Finished in Smooth Black Powder Paint
  • Manufactured in North America
  • Constructed of 12 Gauge Steel
  • RoHS Compliant

Specifications

Specifications
Nominal Depth 15 "
Manufacturer Part Number DNRR63HDW
Item Number DNRR63HDW
Manufacturer Hammond Manufacturing
Product Series DNRRHDW
Family Series Hammond Manufacturing Enclosures, DNRRHDW Series
Max Rack Units 36U
Panel Type Rack Mounting
RoHS Yes
Net Weight 76 lbs
Adjustable Depth Yes
Gross Weight 76 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved