DNRR84HDW
Hammond Manufacturing Enclosures, DNRRHDW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DNRR84HDW

Hammond Manufacturing Enclosures, DNRRHDW Series
In stock
Item Number
DNRR84HDW
MFG Item Number
DNRR84HDW
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, DNRRHDW Series
Item #
DNRR84HDW
Relay Rack, Welded, Heavy Duty

DNRRHDW Series Information

  • Tested to Nearly Double the Suggested Load Rating
  • Finished in Smooth Black Powder Paint
  • Manufactured in North America
  • Constructed of 12 Gauge Steel
  • RoHS Compliant

Specifications

Specifications
Nominal Depth 15 "
Ships Factory Direct Yes
Manufacturer Part Number DNRR84HDW
Item Number DNRR84HDW
Manufacturer Hammond Manufacturing
Product Series DNRRHDW
Family Series Hammond Manufacturing Enclosures, DNRRHDW Series
Max Rack Units 48U
Panel Type Rack Mounting
Nominal Height 90 "
Nominal Width 20 "
RoHS Yes
Net Weight 75 lbs
Adjustable Depth Yes
Gross Weight 75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved