DTS3081A230N4SS
Hammond Manufacturing Air Conditioners, DTS3081 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DTS3081A230N4SS

Hammond Manufacturing Air Conditioners, DTS3081 Series
In stock
Item Number
DTS3081A230N4SS
MFG Item Number
DTS3081A230N4SS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS3081 Series
Item #
DTS3081A230N4SS
Air Conditioner

DTS3081 Series Information

  • Compact Design for Side Mounting on Any Enclosure Surface where Spot Cooling or Low Capacity Cooling is Required
  • Closed Loop Cooling Ensures Enclosure Air is Recirculated without ever Mixing with Contaminated Ambient Air
  • Ideal for Outdoor or Very Wet Conditions
  • Stainless Steel Body
  • Thermostat Control
  • Expansion Valve Permits Increased Efficiency through Improved Evaporator Heat Transfer and Less Frequent Compressor Operation
  • Continuous Air Circulation from High Capacity Fans
  • Gasket, Mounting Kit and Template for Enclosure Cutout and Drilling are Included
  • Direct Condensate Discharge, Drain Hose and Clamp
  • Q Mount allows Unit to Hang in Place for Easy Installation

Specifications

Specifications
Manufacturer Part Number DTS3081A230N4SS
Item Number DTS3081A230N4SS
Manufacturer Hammond Manufacturing
Product Series DTS3081
Family Series Hammond Manufacturing Air Conditioners, DTS3081 Series
BTU/H Capacity 2,500 BTUs
Ambient Temperature Range 46-131 °F
Nominal Volts AC (60Hz) 240 VAC
Running Current (A) 3.3 A
Refrigerant Type R134A
EMI/RFI Suppressor Yes
Approvals cUL, CE, UL
Net Weight 50 lbs
Gross Weight 57 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved