The store will not work correctly when cookies are disabled.
DTS3165A230N3LG
Hammond Manufacturing Air Conditioners, DTS3165 Series
In stock
Item Number
DTS3165A230N3LG
MFG Item Number
DTS3165A230N3LG
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Air Conditioners, DTS3165 Series
DTS3165 Series Information
- Designed for Side Mounting on Any Enclosure Surface where High Capacity System Cooling is Required
- Closed Loop Cooling Ensures Clean Enclosure Air is Recirculated without ever Mixing with Contaminated Ambient Air
- Optimum Air Circulation with Maximum Clearance Distance between Warm Inlet and Cold Outlet for Reduced Hot Spot Locations
- Condensor with 3 mm Fin Spacing, Highly Effective Protection against Strongly Contaminated and Aggressive Ambient Air
- Thermostat Control Accessible from Inside Enclosure
- Hot Gas Bypass Valve Prevents Evaporator Freeze Up while Minimizing Heavy Inrush Currents on Large BTU/H Units
- Built in Condensate Evaporator
- Continuous Air Circulation from High Capacity Fans
- Self‑Diagnostics on Startup
- Fault Indication via LED Light
- Provision for Door Contact Allowing Power Down when Enclosure Door is Opened
- Gasket, Mounting Kit and Template for Enclosure Cutout and Drilling are Included
- Condensate Drain Hose and Clamp Provided
- Q Mount allows Unit to Hang in Place for Easy Installation
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
DTS3165A230N3LG |
Item Number |
DTS3165A230N3LG |
Manufacturer |
Hammond Manufacturing |
Product Series |
DTS3165 |
Family Series |
Hammond Manufacturing Air Conditioners, DTS3165 Series |
BTU/H Capacity |
7,000 BTUs |
Ambient Temperature Range |
59-131 °F |
Nominal Volts AC (60Hz) |
240 VAC |
Running Current (A) |
4.5 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
Yes |
NEMA Rating |
NEMA 3R, NEMA 4, NEMA 4X |
Approvals |
cUL, CE, UL |
Height |
36 " |
Width |
12.3 " |
Depth |
19.5 " |
Net Weight |
108.57 lbs |
Gross Weight |
113 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved