DTS3185A115N4SS
Hammond Manufacturing Air Conditioners, DTS3185 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DTS3185A115N4SS

Hammond Manufacturing Air Conditioners, DTS3185 Series
In stock
Item Number
DTS3185A115N4SS
MFG Item Number
DTS3185A115N4SS
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS3185 Series
Item #
DTS3185A115N4SS
Air Conditioner

DTS3185 Series Information

  • Designed for Side Mounting on Any Enclosure Surface where High Capacity System Cooling is Required
  • Closed Loop Cooling Ensures Clean Enclosure Air is Recirculated without ever Mixing with Contaminated Ambient Air
  • Optimum Air Circulation with Maximum Clearance Distance between Warm Inlet and Cold Outlet for Reduced Hot Spot Locations
  • Condensor with 3 mm Fin Spacing, Highly Effective Protection against Strongly Contaminated and Aggressive Ambient Air
  • Thermostat Control Accessible from Inside Enclosure
  • Hot Gas Bypass Valve Prevents Evaporator Freeze Up while Minimizing Heavy Inrush Currents on Large BTU/H Units
  • Built in Condensate Evaporator
  • Continuous Air Circulation from High Capacity Fans
  • Self‑Diagnostics on Startup
  • Fault Indication via LED Light
  • Provision for Door Contact Allowing Power Down when Enclosure Door is Opened
  • Gasket, Mounting Kit and Template for Enclosure Cutout and Drilling are Included
  • Condensate Drain Hose and Clamp Provided
  • Q Mount allows Unit to Hang in Place for Easy Installation

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number DTS3185A115N4SS
Item Number DTS3185A115N4SS
Manufacturer Hammond Manufacturing
Product Series DTS3185
Family Series Hammond Manufacturing Air Conditioners, DTS3185 Series
BTU/H Capacity 7,000 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 120 VAC
Running Current (A) 8.5 A
Refrigerant Type R134A
EMI/RFI Suppressor Yes
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X
Approvals cUL, CE, UL
Height 36 "
Width 12.25 "
Depth 14.4 "
Net Weight 108.57 lbs
Gross Weight 113 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved