DTS3261A115N3LG
Hammond Manufacturing Air Conditioners, DTS3261 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DTS3261A115N3LG

Hammond Manufacturing Air Conditioners, DTS3261 Series
In stock
Item Number
DTS3261A115N3LG
MFG Item Number
DTS3261A115N3LG
Series
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS3261 Series
Item #
DTS3261A115N3LG
Air Conditioner

DTS3261 Series Information

  • Designed for Side Mounting on Any Enclosure Surface where High Capacity System Cooling is Required
  • Closed Loop Cooling Ensures Clean Enclosure Air is Recirculated without ever Mixing with Contaminated Ambient Air
  • Optimum Air Circulation with Maximum Clearance Distance between Warm Inlet and Cold Outlet for Reduced Hot Spot Locations
  • Thermostat Control Accessible from Inside Enclosure
  • Expansion Valve Prevents Evaporator Freeze Up while Minimizing Heavy Inrush Currents on Large BTU/H Units
  • Built in Condensate Evaporator
  • Continuous Air Circulation from High Capacity Fans
  • Self‑Diagnostics on Startup
  • Fault Indication via LED Light
  • Provision for Door Contact Allowing Power Down when Enclosure Door is Opened
  • Gasket, Mounting Kit and Template for Enclosure Cutout and Drilling are Included
  • Condensate Drain Hose and Clamp Provided
  • Q Mount allows Unit to Hang in Place for Easy Installation
  • Nema 3R/4 Exterior Galvanized Sheet Steel with Powdercoat Finish

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number DTS3261A115N3LG
Item Number DTS3261A115N3LG
Manufacturer Hammond Manufacturing
Product Series DTS3261
Family Series Hammond Manufacturing Air Conditioners, DTS3261 Series
BTU/H Capacity 7,500 BTUs
Ambient Temperature Range 46-125 °F
Nominal Volts AC (60Hz) 120 VAC
Running Current (A) 14.6 A
Refrigerant Type R134A
EMI/RFI Suppressor Yes
Approvals cUL, CE, UL
Net Weight 141.71 lbs
Gross Weight 129 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved