EJ12105
Hammond Manufacturing Enclosures, EJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EJ12105

Hammond Manufacturing Enclosures, EJ Series
In stock
Item Number
EJ12105
MFG Item Number
EJ12105
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, EJ Series
Item #
EJ12105
Enclosure, 12in.Hx10in.Wx5in.D, N4/12,

EJ Series Information

  • Body and Cover Formed From 16 Gauge Steel.
  • Smooth, Continuously Welded Seams Without Knockouts, Cutouts, or Holes.
  • Formed Lip On Enclosure To Exclude Flowing Liquids and Contaminants.
  • Seamless Poured‑In Place Gasket.
  • Inner Panel and Hardware Included.

Specifications

Specifications
Nominal Depth 5 "
Manufacturer Part Number EJ12105
Item Number EJ12105
Manufacturer Hammond Manufacturing
Product Series EJ
Family Series Hammond Manufacturing Enclosures, EJ Series
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Options Included Gasketed Cover, Ground Stud
Approvals CE, CSA, UL
RoHS Yes
Net Weight 12 lbs
Gross Weight 13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved