EJ12126LG
Hammond Manufacturing Enclosures, EJLG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EJ12126LG

Hammond Manufacturing Enclosures, EJLG Series
In stock
Item Number
EJ12126LG
MFG Item Number
EJ12126LG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, EJLG Series
Item #
EJ12126LG
Enclosure, 12in.Hx12in.Wx6in.D, N4/12,

EJLG Series Information

  • Type 4 Mild Steel Junction Box
  • Continuous Hinge Door with Quarter Turn
  • Body and Cover are Formed From 16 Gauge Steel

Specifications

Specifications
Nominal Depth 6 "
Manufacturer Part Number EJ12126LG
Item Number EJ12126LG
Manufacturer Hammond Manufacturing
Product Series EJLG
Family Series Hammond Manufacturing Enclosures, EJLG Series
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Options Included Gasketed Cover, Ground Stud
Approvals CSA, UL
RoHS Yes
Net Weight 17 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved