EJ12126SS
Hammond Manufacturing Enclosures, EJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EJ12126SS

Hammond Manufacturing Enclosures, EJ Series
In stock
Item Number
EJ12126SS
MFG Item Number
EJ12126SS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, EJ Series
Item #
EJ12126SS
Enclosure, 12in.Hx12in.Wx6in.D, N4X,

EJ Series Information

  • Body and Cover Formed From 16 Gauge Steel.
  • Smooth, Continuously Welded Seams Without Knockouts, Cutouts, or Holes.
  • Formed Lip On Enclosure To Exclude Flowing Liquids and Contaminants.
  • Seamless Poured‑In Place Gasket.
  • Inner Panel and Hardware Included.

Specifications

Specifications
Nominal Depth 6 "
Ships Factory Direct No
Manufacturer Part Number EJ12126SS
Item Number EJ12126SS
Manufacturer Hammond Manufacturing
Product Series EJ
Family Series Hammond Manufacturing Enclosures, EJ Series
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Options Included Gasketed Cover, Ground Stud
Approvals CE, CSA, UL
RoHS Yes
Net Weight 17 lbs
Gross Weight 17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved