EJ1264AL
Hammond Manufacturing Enclosures, EJAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EJ1264AL

Hammond Manufacturing Enclosures, EJAL Series
In stock
Item Number
EJ1264AL
MFG Item Number
EJ1264AL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, EJAL Series
Item #
EJ1264AL
Enclosure, 12in.Hx6in.Wx4in.D, N4X,

EJAL Series Information

  • Type 4X Aluminum Junction Box
  • Continuous Hinge Door with Quarter Turn
  • Formed from 0.08" Type 5052 H‑32 Aluminum

Specifications

Specifications
Nominal Depth 4 "
Manufacturer Part Number EJ1264AL
Item Number EJ1264AL
Manufacturer Hammond Manufacturing
Product Series EJAL
Family Series Hammond Manufacturing Enclosures, EJAL Series
Material Aluminum
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Options Included Gasketed Cover, Ground Stud
Approvals CSA, UL
RoHS Yes
Net Weight 6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved