EJ14166
Hammond Manufacturing Enclosures, EJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EJ14166

Hammond Manufacturing Enclosures, EJ Series
In stock
Item Number
EJ14166
MFG Item Number
EJ14166
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, EJ Series
Item #
EJ14166
14 x 16 x 6

EJ Series Information

  • Body and Cover Formed From 16 Gauge Steel.
  • Smooth, Continuously Welded Seams Without Knockouts, Cutouts, or Holes.
  • Formed Lip On Enclosure To Exclude Flowing Liquids and Contaminants.
  • Seamless Poured‑In Place Gasket.
  • Inner Panel and Hardware Included.

Specifications

Specifications
Nominal Depth 6 "
Manufacturer Part Number EJ14166
Item Number EJ14166
Manufacturer Hammond Manufacturing
Product Series EJ
Family Series Hammond Manufacturing Enclosures, EJ Series
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Options Included Gasketed Cover, Ground Stud
Approvals CE, CSA, UL
RoHS Yes
Net Weight 21 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved