The store will not work correctly when cookies are disabled.
EJ664LG
Hammond Manufacturing Enclosures, EJLG Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
N4,12 Eclipse Junior encl w/ panel
- Type 4 Mild Steel Junction Box
- Continuous Hinge Door with Quarter Turn
- Body and Cover are Formed From 16 Gauge Steel
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EJ664LG |
Item Number |
EJ664LG |
Manufacturer |
Hammond Manufacturing |
Product Series |
EJLG |
Family Series |
Hammond Manufacturing Enclosures, EJLG Series |
Material |
Steel |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Quarter-Turn Latch |
Options Included |
Gasketed Cover, Ground Stud |
Panel Included |
Yes |
NEMA Rating |
NEMA 3R, NEMA 4, NEMA 12, NEMA 13 |
Nominal Height |
6 " |
Nominal Width |
6 " |
Nominal Depth |
4 " |
Approvals |
CSA, UL |
RoHS |
Yes |
Net Weight |
5.88 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved