The store will not work correctly when cookies are disabled.
EJ884SS
Hammond Manufacturing Enclosures, EJSS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
N4X Eclipse Junior encl w/ panel -
- Type 4X Stainless‑Steel Junction Box
- Continuous Hinge Door with Quarter Turn
- Body is Formed From 16 Gauge or 304 or 316 Stainless‑Steel
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EJ884SS |
Item Number |
EJ884SS |
Manufacturer |
Hammond Manufacturing |
Product Series |
EJSS |
Family Series |
Hammond Manufacturing Enclosures, EJSS Series |
Material |
304 Stainless Steel |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Quarter-Turn Latch |
Options Included |
Gasketed Cover, Ground Stud |
Panel Included |
Yes |
NEMA Rating |
NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
Nominal Height |
8 " |
Nominal Width |
8 " |
Nominal Depth |
4 " |
Approvals |
CSA, UL |
RoHS |
Yes |
Net Weight |
7 lbs |
Gross Weight |
8 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved