EN4SD16168GY
Hammond Manufacturing Enclosures, Eclipse Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EN4SD16168GY

Hammond Manufacturing Enclosures, Eclipse Series
In stock
Item Number
EN4SD16168GY
MFG Item Number
EN4SD16168GY
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Eclipse Series
Item #
EN4SD16168GY
Enclosure, 16in.Hx16in.Wx8in.D, N4/12,

Eclipse Series Information

  • Doors may be easily removed for modifications and are interchangeable
  • Oil resistant gasket are permanently secured
  • Fabricated From 14 or 16 Gauge Steel
Designed to enclose electrical and / or electronic equipment and protect against harsh, industrial environments. Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high‑tech equipment installtion. A wide range of sizes and practical accessories make this product line a complete package.

Videos

Specifications

Specifications
Nominal Depth 8 "
Ships Factory Direct No
Manufacturer Part Number EN4SD16168GY
Item Number EN4SD16168GY
Manufacturer Hammond Manufacturing
Product Series Eclipse
Family Series Hammond Manufacturing Enclosures, Eclipse Series
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Options Included Gasketed Cover, Ground Stud
Approvals CE, CSA, UL
RoHS Yes
Net Weight 22 lbs
Gross Weight 22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved