HDR8UBK
Hammond Manufacturing Enclosures, HDR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HDR8UBK

Hammond Manufacturing Enclosures, HDR Series
In stock
Item Number
HDR8UBK
MFG Item Number
HDR8UBK
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, HDR Series
Item #
HDR8UBK
8U 2 POST DESKTOP RACK

HDR Series Information

  • Tested to Nearly Double the Suggested Load Rating
  • Available in 8U, 12U, and 16U Rack Spacing
  • Finished in Smooth Black Powder Paint
  • Manufactured in North America
  • Constructed of 16 Gauge Steel
  • RoHS Compliant

Specifications

Specifications
Nominal Depth 11 "
Ships Factory Direct No
Manufacturer Part Number HDR8UBK
Item Number HDR8UBK
Manufacturer Hammond Manufacturing
Product Series HDR
Family Series Hammond Manufacturing Enclosures, HDR Series
Max Rack Units 8U
Nominal Height 16 "
Nominal Width 20 "
RoHS Yes
Net Weight 4.5 lbs
Adjustable Depth No
Gross Weight 4.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved