HFMD18105
Hammond Manufacturing Enclosures, HFMD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HFMD18105

Hammond Manufacturing Enclosures, HFMD Series
In stock
Item Number
HFMD18105
MFG Item Number
HFMD18105
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, HFMD Series
Item #
HFMD18105
Modular Flange Disc Encl - 1800 x

HFMD Series Information


Specifications

Specifications
Nominal Depth 19 "
Ships Factory Direct Yes
Manufacturer Part Number HFMD18105
Item Number HFMD18105
Manufacturer Hammond Manufacturing
Product Series HFMD
Family Series Hammond Manufacturing Enclosures, HFMD Series
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism None Furnished
Options Included Gasketed Cover, Ground Stud
Approvals CE, CSA, UL
RoHS Yes
Net Weight 345 lbs
Gross Weight 345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved